Shop All Hand Reamers
Kodiak Cutting Tools
23/32 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489990
Zoro # G8574705
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9
- Number of Flutes 8
- Size 0.7188 (23/32)
- Drill Bit Size 0.7188 (23/32)
- Drilling Length .5615
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489990
- Zoro # G8574705
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 9 |
Size | 0.7188 (23/32) |
Drill Bit Size | 0.7188 (23/32) |
Drilling Length | .5615 |
Shank Diameter | 0.5615 |
Details
Number of Flutes | 8 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive Screwdriver Socket Set, SAE, 5 pcs (306)
- TEKTON 3/4" Drive Universal Joint, SAE (SHA32103)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A231)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1/16 (44204)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS #28 High Speed Steel Reamer Right-Hand Spiral (5488758)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- KODIAK CUTTING TOOLS 7/32 Cobalt Reamer Right-Hand Spiral (5491101)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- WESTWARD H6 Plug, 7/8-9NC (440-2367)
- Kodiak Cutting Tools Hand Reamers