Shop All Hand Reamers
Kodiak Cutting Tools
23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497316
Zoro # G8661496
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/16
- Number of Flutes 8
- Size 0.7188 (23/32)
- Drill Bit Size 0.7188 (23/32)
- Drilling Length .7188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497316
- Zoro # G8661496
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 4-1/16 |
Size | 0.7188 (23/32) |
Drill Bit Size | 0.7188 (23/32) |
Drilling Length | .7188 |
Shank Diameter | 0.7188 |
Details
Number of Flutes | 8 |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Marking Chalk, Permanent, Red, 8 oz. (DWHT47069L)
- SAFEWAZE Heavy Duty Gear Bag - XL (FS8185)
- DRILL AMERICA 9/16"-12 Carbon Steel Plug Hand Tap (DWTP9/16-12)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- KODIAK CUTTING TOOLS #14 High Speed Steel Reamer Right-Hand Spiral (5488967)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- H & H INDUSTRIAL PRODUCTS K High Speed Steel Adjustable Blade Reamer (1-11/32~1-1/2) (2006-9188)
- Kodiak Cutting Tools Hand Reamers