Shop All Expansion Reamers
Kodiak Cutting Tools
23/32 High Speed Steel Expansion Reamer Straight Flute Taper Shank
Mfr # 5494940
Zoro # G8628480
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 9
- Size 0.7188 (23/32)
- Drill Bit Size 0.7188 (23/32)
- Drilling Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494940
- Zoro # G8628480
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 9 |
Size | 0.7188 (23/32) |
Drill Bit Size | 0.7188 (23/32) |
Drilling Length | 2 |
Details
Number of Flutes | 6 |
Morse Taper | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blu and Gry Rub (3013.04)
- HOUGEN 1-15/16 in. x 2 in. 12,000-Series Annular Cutter (12262)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 11122 (11122)
- DEWALT 9" 6,500 rpm 4HP Angle Grinder (DWE4519)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 1-5/32" HSS Straight Shank Machine Expansion Reamer (DWRRE1-5/32)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- Kodiak Cutting Tools Reamers