Shop All Expansion Reamers
Kodiak Cutting Tools
23/32 High Speed Steel Expansion Reamer Straight Flute Straight Shank
Mfr # 5494577
Zoro # G8600219
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9
- Size 0.7188 (23/32)
- Number of Flutes 6
- Drill Bit Size 0.7188 (23/32)
- Drilling Length 9/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494577
- Zoro # G8600219
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 9 |
Size | 0.7188 (23/32) |
Drill Bit Size | 0.7188 (23/32) |
Drilling Length | 9/16 |
Details
Number of Flutes | 6 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 50 Pack (48-01-6182)
- PROTO 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (J5022B)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #23 (45693)
- WIHA Insulated Screwdriver Set, 10 pcs (32093)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES5/8)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE3/4)
- Kodiak Cutting Tools Reamers