Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2310 Carbide Reamer Decimal Size
Mfr # 5460015
Zoro # G9180388
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Material Carbide
- Size 0.231
- Number of Flutes 4
- Drill Bit Size 0.231
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460015
- Zoro # G9180388
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.231 |
Drill Bit Size | 0.231 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Mill File - Tapered, Second Cut (19008)
- HYDE MUD PAN SS 12""L (09012)
- L.H. DOTTIE L.H. Dottie 3'' Cup & Die Set (2-1/2'' Conduit) (HPS300)
- DRILL AMERICA Bridge (Construction) Reamer 1" Magnetic Hex Shank Bridge Reamer (KFDRB1HEX-MAG)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- Kodiak Cutting Tools Carbide Chucking Reamers