Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2300 Carbide Reamer Decimal Size
Mfr # 5460004
Zoro # G9179697
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.23
- Material Carbide
- Overall Length 3
- Drill Bit Size 0.230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460004
- Zoro # G9179697
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.23 |
Overall Length | 3 |
Drill Bit Size | 0.230 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, For Laminates/Plastics, 8 In (10Z606)
- BIG HORN Dual Marker Holder for Carpenter Pencil and Lumber Crayon (19855)
- S&G TOOL AID QUICK CHANGE CHISEL RETAINING RING (SG94400)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (4151)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- Kodiak Cutting Tools Reamers