Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#23 Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5405356
Zoro # G8610466
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1540 (#23)
- Size 0.1540 (#23)
- Overall Length 3-1/8
- Number of Flutes 2
- Drilling Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5405356
- Zoro # G8610466
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1540 (#23) |
Size | 0.1540 (#23) |
Overall Length | 3-1/8 |
Drilling Length | 2 |
Length of Cut | 2 |
Details
Number of Flutes | 2 |
Description
Oxided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Flat Chisel, 3/4" Blade, 11" (A910-11)
- MORSE 2-1/4" Bi-Metal Hole Saw (MHS36)
- ANDRE SEISMIC SPRING ISOLATOR 2, 165-250LB (ASRM-255)
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Socket Adapter Set, Fractional & Metric, 4 pcs, Full Polish (CMMT99278)
- KODIAK CUTTING TOOLS O Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407666)
- KODIAK CUTTING TOOLS #54 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412825)
- KODIAK CUTTING TOOLS 3/8 Carbide Jobber Length Drill (5439159)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412462)
- KODIAK CUTTING TOOLS #21 Carbide Jobber Length Drill ALTIN Coated (5528171)
- KODIAK CUTTING TOOLS #2 Jobber Length Drill Oxided 118 Deg. Pt (5405125)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 11/32 (C15976)
- Kodiak Cutting Tools Jobber Length Drill Bits