Shop All Hand Reamers
Kodiak Cutting Tools
#23 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5488824
Zoro # G8659746
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 4
- Size 0.1540 (#23)
- Drill Bit Size 0.1540 (#23)
- Drilling Length .1460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488824
- Zoro # G8659746
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 4 |
Size | 0.1540 (#23) |
Drill Bit Size | 0.1540 (#23) |
Drilling Length | .1460 |
Length of Cut | 1 |
Shank Diameter | 0.146 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Box End Wrench, Metric, 10mm Head Sz, 12 pt (21010)
- K-TOOL INTERNATIONAL Cutting Pliers, Diagonal, 7" (KTI-52007)
- AMPG Pin Set, 1" (Z2526-11)
- JET Stud Latch (PWBS14-136)
- KODIAK CUTTING TOOLS #14 High Speed Steel Reamer Right-Hand Spiral (5488967)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- KODIAK CUTTING TOOLS .2480 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes (5492410)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- DRILLCO 7/8, HAND REAMER SPIRAL FLUTE - 4450E (445E156)
- Kodiak Cutting Tools Reamers