Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2280 (N1) Carbide Reamer Standard Sizes
Mfr # 5459982
Zoro # G9180010
$62.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3
- Size 0.2280 (#1)
- Number of Flutes 4
- Material Carbide
- Drill Bit Size 0.2280 (#1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459982
- Zoro # G9180010
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.2280 (#1) |
Drill Bit Size | 0.2280 (#1) |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 1/8" Long Series Hex-L® Key (15208)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- WIHA Precision Torx Screwdriver T5 Round (26617)
- WESTWARD 3/8 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points (54PR21)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- Kodiak Cutting Tools Reamers