Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2270 Carbide Reamer Decimal Size
Mfr # 5459971
Zoro # G9180099
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.227
- Number of Flutes 4
- Overall Length 3
- Material Carbide
- Drill Bit Size 0.227
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459971
- Zoro # G9180099
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.227 |
Overall Length | 3 |
Drill Bit Size | 0.227 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Hydraulic Press, 20 tons Frame Cap. (972220)
- HYDE Painters Tool, Stiff, 3", SS (06988)
- WERA Bitholder Adaptor, 1/4" x 6mm x 165mm, PK2 (05051835001)
- MILWAUKEE TOOL 9" L x All-Purpose Cutting 9" The WRECKER™ with NITRUS CARBIDE™ 1PK (48-00-5272)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- Kodiak Cutting Tools Carbide Chucking Reamers