Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.2245 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5476042
Zoro # G8603886
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.2245
- Material High Speed Steel
- Overall Length 6
- Number of Flutes 6
- Drill Bit Size 0.2245
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5476042
- Zoro # G8603886
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.2245 |
Overall Length | 6 |
Drill Bit Size | 0.2245 |
Drilling Length | 0.2173 |
Shank Diameter | 0.2173 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 143-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (447484)
- TEKTON Combination Wrench Set with Rack, 15-Piece (1/4-1 in.) (WCB92106)
- KEO ZErO Flute Set 90 deg 5/16" - 1" 5 pcs CO (53529)
- CMT ORANGE TOOLS Carbide Grit Grout Mortar Remover Quick Release Oscillating Multicutter (OMM29-X1)
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- KODIAK CUTTING TOOLS .085 HSS Chucking Reamer Straight Flute Straight Shank (5473523)
- KODIAK CUTTING TOOLS .497 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481608)
- KODIAK CUTTING TOOLS .503 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481707)
- KODIAK CUTTING TOOLS .217 HSS Chucking Reamer Straight Flute Straight Shank (5475888)
- KODIAK CUTTING TOOLS .1555 HSS Chucking Reamer Straight Flute Straight Shank (5474810)
- DRILL AMERICA D HSS Straight Shank Straight Flute Chucking Reamer (DWRRD)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers