Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2230 Carbide Reamer Decimal Size
Mfr # 5459927
Zoro # G9187659
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material Carbide
- Size 0.223
- Overall Length 3
- Drill Bit Size 0.223
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459927
- Zoro # G9187659
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.223 |
Overall Length | 3 |
Drill Bit Size | 0.223 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Toolholder, Turning/Facing/Boring, QITP25N (QITP25N-2)
- BOSCH Dust Collection Attachment, 1-11/64 ft. L (HDC100)
- MILWAUKEE TOOL 5 in Torque Lock Locking Plier (48-22-3422)
- HAKKO/CHP Flush Cut, 10Awg, Macro Cutter (TRR-58-G)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- Kodiak Cutting Tools Carbide Chucking Reamers