Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.223 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5476009
Zoro # G8606099
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.223
- Material High Speed Steel
- Number of Flutes 6
- Overall Length 6
- Drilling Length 0.2173
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5476009
- Zoro # G8606099
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.223 |
Overall Length | 6 |
Drilling Length | 0.2173 |
Drill Bit Size | 0.223 |
Shank Diameter | 0.2173 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54375)
- IGAGING 10x Pocket Optical Comparator with #2 Lens - 36-LED10 (36-LED10)
- HYDE 45700 Glass Cutter (45700)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 15/16 " L.280 mm (40484646)
- KODIAK CUTTING TOOLS .027 HSS Chucking Reamer Straight Flute Straight Shank (5472533)
- KODIAK CUTTING TOOLS .3195 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477890)
- KODIAK CUTTING TOOLS .751 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485018)
- KODIAK CUTTING TOOLS .231 HSS Chucking Reamer Straight Flute Straight Shank (5476174)
- KODIAK CUTTING TOOLS 19/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484138)
- KODIAK CUTTING TOOLS 1/8 HSS Chucking Reamer Straight Flute Straight Shank (5483401)
- DRILL AMERICA 1" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP1INCH)
- Kodiak Cutting Tools Reamers