Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.222 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5475987
Zoro # G8609818
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Material High Speed Steel
- Size 0.222
- Number of Flutes 6
- Drill Bit Size 0.222
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5475987
- Zoro # G8609818
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.222 |
Drill Bit Size | 0.222 |
Drilling Length | 0.2173 |
Shank Diameter | 0.2173 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tap Holder, w/Clutch, 1/8" Tap Size, 3" L (AT5506)
- KLEIN TOOLS Black Leather 1 Pockets, 5185 (5185)
- MORSE 157148 MHST Hole Saw, 7/8 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 1/2-20 Ar (MHST14)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/2 in. Hammer Drill/Driver - Tool Only (ML3404-20)
- KODIAK CUTTING TOOLS .876 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485216)
- KODIAK CUTTING TOOLS 1" High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485403)
- KODIAK CUTTING TOOLS .327 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478044)
- KODIAK CUTTING TOOLS .394 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479408)
- KODIAK CUTTING TOOLS .022 HSS Chucking Reamer Straight Flute Straight Shank (5472467)
- KODIAK CUTTING TOOLS .509 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481795)
- ZORO SELECT Chucking Reamer Sets, A-Z, 26pc (11V303)
- Kodiak Cutting Tools Reamers