Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2200 Carbide Reamer Decimal Size
Mfr # 5459894
Zoro # G9187966
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Size 0.22
- Overall Length 3
- Drill Bit Size 0.220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459894
- Zoro # G9187966
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.22 |
Overall Length | 3 |
Drill Bit Size | 0.220 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, Metric, Hollow Round, 5.5mm (401L41)
- HOUGEN Twist Drill 7/16 in. dia X 1/4 in. Shank (03837)
- CARMEX Indexable Thread Turning Tool Holder, SER 1000 M22, 6 in L, - Insert Shape (SER 1000 M22)
- WESTWARD Tool Bit, HSS, 3/16 In, 2 1/2 (4WZX5)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- Kodiak Cutting Tools Carbide Chucking Reamers