Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#22 Carbide Jobber Length Drill
Mfr # 5439775
Zoro # G8606555
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1570 (#22)
- Size 0.1570 (#22)
- Overall Length 2-1/2
- Number of Flutes 2
- Drilling Length 1-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5439775
- Zoro # G8606555
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1570 (#22) |
Size | 0.1570 (#22) |
Overall Length | 2-1/2 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Jobber Length Drill 2 Flute 25° Helix 118° Split Point Jobber Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage Wire Sizes
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX89)
- SOWA INDEXABLE CUTTING TOOLS PLD1238TINH 12mm Pilot Drill For VMD Max Drill (156148)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502629)
- TITAN 3/8" Drive Gearless Geared Teeth Gearless Micro Ratchet, 3/8" Drive, Polished Chrome (11201)
- KODIAK CUTTING TOOLS 13/64 Jobber Length Drill Oxided 118 Deg. Pt (5404762)
- KODIAK CUTTING TOOLS 5/16 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5407974)
- KODIAK CUTTING TOOLS 43/64 Jobber Length Drill Oxided 118 Deg. Pt (5405092)
- KODIAK CUTTING TOOLS #2 Jobber Length Drill Oxided 118 Deg. Pt (5405125)
- KODIAK CUTTING TOOLS #59 Carbide Jobber Length Drill ALTIN Coated (5528589)
- KODIAK CUTTING TOOLS 2.0mm Carbide Jobber Length Drill ALTIN Coated (5528754)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/4-E (40574)
- Kodiak Cutting Tools Jobber Length Drill Bits