Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2190 Carbide Reamer Decimal Size
Mfr # 5459883
Zoro # G9186024
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.219
- Material Carbide
- Overall Length 3
- Number of Flutes 4
- Drill Bit Size 0.219
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459883
- Zoro # G9186024
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.219 |
Overall Length | 3 |
Drill Bit Size | 0.219 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.038In Tip, 45 Deg (J398)
- KENNEDY 2-Drawer Tool Box, Steel, Brown, 20 in W x 8-1/2 in D x 9-3/4 in H (220B)
- REED INSTRUMENTS Distance Meter (R8005)
- MILWAUKEE TOOL M18 Battery Rack for PACKOUT Wall-Mounted Storage (48-22-8339)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- Kodiak Cutting Tools Carbide Chucking Reamers