Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2180 Carbide Reamer Decimal Size
Mfr # 5459861
Zoro # G9187458
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.218
- Material Carbide
- Overall Length 3
- Number of Flutes 4
- Drill Bit Size 0.218
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459861
- Zoro # G9187458
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.218 |
Overall Length | 3 |
Drill Bit Size | 0.218 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0V Li-Ion 1.5Ah Battery (DCB201)
- HOLEX 1/2 inch Drive Socket, 6 pt, 7/8 inch (642222 7/8)
- PALMGREN Large Wheel Dresser (9682902)
- SMART SAVERS 12 Ft. Tape Measure (AR064-12(ST))
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- Kodiak Cutting Tools Carbide Chucking Reamers