Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2170 Carbide Reamer Decimal Size
Mfr # 5459850
Zoro # G9186767
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Size 0.217
- Number of Flutes 4
- Material Carbide
- Drill Bit Size 0.217
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459850
- Zoro # G9186767
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.217 |
Drill Bit Size | 0.217 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (92224D2B123685)
- BIL-JAX Drywall Lift - 12' H (0063-0580)
- STARRETT Telescoping Gage Set (S229FZ)
- PROTO 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (J07534T)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- Kodiak Cutting Tools Reamers