Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2165 (5.5MM) Carbide Reamer Standard Sizes
Mfr # 5459839
Zoro # G9187494
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 3
- Number of Flutes 4
- Size 0.2165 (5.50mm)
- Drill Bit Size 0.2165 (5.50mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459839
- Zoro # G9187494
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.2165 (5.50mm) |
Drill Bit Size | 0.2165 (5.50mm) |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 42 mm Size, Deep Socket, Black Phosphate (49-66-6417)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA (209-230-1)
- MILWAUKEE TOOL SPL/RDHEX Demo 2" Scraping Chisel (48-62-2065)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- INTERNAL TOOL A .3755 Solid Carbide Reamer (93-3755)
- Kodiak Cutting Tools Reamers