Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.215 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5475855
Zoro # G8609020
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.215
- Overall Length 5
- Number of Flutes 6
- Material High Speed Steel
- Drill Bit Size 0.215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5475855
- Zoro # G8609020
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.215 |
Overall Length | 5 |
Drill Bit Size | 0.215 |
Drilling Length | 0.2075 |
Shank Diameter | 0.2075 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY CARBIDE KNIFE BLADE 50PK (11-800L)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55332)
- 3M Jaws For Big Daddy 39010 (M96013)
- ESTWING 10 lb. Head, 36" Length Hickory Handle Sledge Hammer (ESH-1036W)
- KODIAK CUTTING TOOLS .497 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481608)
- KODIAK CUTTING TOOLS 9/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484094)
- KODIAK CUTTING TOOLS #27 HSS Chucking Reamer Straight Flute Straight Shank (5483478)
- KODIAK CUTTING TOOLS .237 HSS Chucking Reamer Straight Flute Straight Shank (5476295)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- KODIAK CUTTING TOOLS .254 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476603)
- KODIAK CUTTING TOOLS .245 HSS Chucking Reamer Straight Flute Straight Shank (5476449)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers