Shop All Hand Reamers
Kodiak Cutting Tools
21/32 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489968
Zoro # G8584584
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9
- Number of Flutes 8
- Size 0.6562 (21/32)
- Drill Bit Size 0.6562 (21/32)
- Drilling Length .5615
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489968
- Zoro # G8584584
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 9 |
Size | 0.6562 (21/32) |
Drill Bit Size | 0.6562 (21/32) |
Drilling Length | .5615 |
Shank Diameter | 0.5615 |
Details
Number of Flutes | 8 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Miter Saw Stand, 62" L, 32 1/2" H (GTA3800)
- DRILL AMERICA 9/64" HSS Black Oxide Jobber Length Drill Bit (D/AN9/64)
- CLE-LINE #53 Cobalt 135 Deg. Jobber Length Drill Bit (C23381)
- INSIZE Roller Bearing V-Block Set, Steel (6888-1)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- KODIAK CUTTING TOOLS .2480 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes (5492410)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS #14 High Speed Steel Reamer Right-Hand Spiral (5488967)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- DRILL AMERICA 15/16" HSS Spiral Flute Hand Reamer (DWRRHDSP15/16)
- Kodiak Cutting Tools Reamers