Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2130 (N3) Carbide Reamer Standard Sizes
Mfr # 5459795
Zoro # G9185884
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Size 0.2130 (#3)
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.2130 (#3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459795
- Zoro # G9185884
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.2130 (#3) |
Drill Bit Size | 0.2130 (#3) |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Wrench, Overall L 12 in. (C-12)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDH06-12'6)
- RECIPRO TOOLS Recipro Tools RCT-A10 Reciprocating Saw Tool Adapter (2195964)
- KESON Fiberglass Tape Refill, 50 Ft, 8ths/Engr (RF-1810-50)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- Kodiak Cutting Tools Carbide Chucking Reamers