Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2120 Carbide Reamer Decimal Size
Mfr # 5459784
Zoro # G9187144
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Material Carbide
- Size 0.212
- Drill Bit Size 0.212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459784
- Zoro # G9187144
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.212 |
Drill Bit Size | 0.212 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fiberglass Fish Tape, 200 ft. x3/16in (542-200)
- SUPERIOR PARTS Aftermarket Rubber Bumper for Bostitch RN46, SF150C Replaces 149803, 191777 (SP 191777)
- SUPERCUT 97.625-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (530445)
- ZORO SELECT Storz Spanner Wrench, 4 and 5 In (6AKE1)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- Kodiak Cutting Tools Carbide Chucking Reamers