Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.212 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5475800
Zoro # G8586508
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.212
- Material High Speed Steel
- Overall Length 5
- Drill Bit Size 0.212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5475800
- Zoro # G8586508
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.212 |
Overall Length | 5 |
Drill Bit Size | 0.212 |
Drilling Length | 0.2075 |
Shank Diameter | 0.2075 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Utility Blade, Carbon Steel, 2-1/2" L, PK5 (DWHT11133)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- HHIP 1/4-20 UNC 2A Thread Ring Gage Set Go-Nogo (4101-0321)
- DASCO PRO Roll Pin Punch, 7/32 Tip x 5" L (256)
- KODIAK CUTTING TOOLS .062 HSS Chucking Reamer Straight Flute Straight Shank (5473116)
- KODIAK CUTTING TOOLS 24.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485326)
- KODIAK CUTTING TOOLS .0945 HSS Chucking Reamer Straight Flute Straight Shank (5473699)
- KODIAK CUTTING TOOLS .407 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479672)
- KODIAK CUTTING TOOLS .156 HSS Chucking Reamer Straight Flute Straight Shank (5474821)
- KODIAK CUTTING TOOLS .457 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480728)
- DRILL AMERICA .1070 HSS Straight Shank Chucking Reamer (DWRR.1070)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers