Shop All Drill Bit Sets
Kodiak Cutting Tools
21 Pc. Drill Sets Drill Bit Sets with Cases
Mfr # 5420195
Zoro # G8665635
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Bright
- Overall Length Jobber Length - 118 Deg. Point
- Size 21 Pc.
- Drill Bit Size 21 Pc.
- Drilling Length 1/16-3/8 X 64ths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420195
- Zoro # G8665635
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Overall Length | Jobber Length - 118 Deg. Point |
Size | 21 Pc. |
Drill Bit Size | 21 Pc. |
Drilling Length | 1/16-3/8 X 64ths |
Size Range | 1/16-3/8 X 64ths |
Details
Finish - Machining | Bright |
Number of Flutes | [Delete] |
Number of Drills | 21 Pc. |
Style | Jobber Length - 118 Deg. Point |
Index | Metal Case |
Drill Bit Material | High-Speed Steel |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR50)
- SUNEX 1/2 In. Drive 10 Mm Hex Impact Socket (26495L)
- GREENLEE Eye-Pulling 1/8 Fishtape (35919)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/2 (C18658)
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420338)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420250)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420107)
- KODIAK CUTTING TOOLS 60 Pc. Drill Sets Drill Bit Sets with Cases (5420316)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420404)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420129)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Screw Machine Drill Set Chicago-Latrobe 559 Straw HSS-CO 1/16-1/2x1/64 (69853)
- Kodiak Cutting Tools Drill Bit Sets