Shop All Hand Reamers
Kodiak Cutting Tools
#21 Cobalt Reamer Right-Hand Spiral
Mfr # 5490804
Zoro # G8588005
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Number of Flutes 6
- Size 0.1590 (#21)
- Drill Bit Size 0.1590 (#21)
- Drilling Length .1530
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5490804
- Zoro # G8588005
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1-1/8 |
Size | 0.1590 (#21) |
Drill Bit Size | 0.1590 (#21) |
Drilling Length | .1530 |
Shank Diameter | 0.153 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 24" x 7/16" (01004)
- WILLIAMS Williams Long Taper Punch, 1/4", 12Pt (P-28)
- ONSRUD Routing End Mill, Up Low Helix, 1/2, 1 5/8 (60-253)
- E-Z LOK 10-24 Hex Drive Installation Tool for Threaded Inserts (500-2)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- KODIAK CUTTING TOOLS 11/64 Cobalt Reamer Right-Hand Spiral (5490848)
- KODIAK CUTTING TOOLS 11/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497074)
- DRILL AMERICA A-K HSS Adjustable Reamer Set (DWRRADJA-KSET)
- Kodiak Cutting Tools Hand Reamers