Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#21 Carbide Jobber Length Drill ALTIN Coated
Mfr # 5528171
Zoro # G8570715
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1590 (#21)
- Size 0.1590 (#21)
- Overall Length 2-1/2
- Number of Flutes 2
- Drilling Length 1-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5528171
- Zoro # G8570715
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1590 (#21) |
Size | 0.1590 (#21) |
Overall Length | 2-1/2 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Jobber Length Drill ALTiN Coated 2 Flute 25° Helix 118° Split Point Jobber Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage Wire Sizes
ALTIN Coating: A high performance coating for drilling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
ALTIN Coating: A high performance coating for drilling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 15/16 in Size, Deep Socket, Black Phosphate (49-66-6354)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated, 3-Piece (85073INS)
- WIDIA Triangle Turning Insert, Triangle, 3, TPHH, 1, Carbide (TPHH321 CG5)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134224030)
- KODIAK CUTTING TOOLS 2.0mm Carbide Jobber Length Drill ALTIN Coated (5528754)
- KODIAK CUTTING TOOLS 1/16 Jobber Length Drill Oxided 118 Deg. Pt (5404663)
- KODIAK CUTTING TOOLS #26 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408392)
- KODIAK CUTTING TOOLS #40 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412671)
- KODIAK CUTTING TOOLS #2 Jobber Length Drill Oxided 118 Deg. Pt (5405125)
- KODIAK CUTTING TOOLS 9/64 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409118)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18017)
- Kodiak Cutting Tools Drill Bits