Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
20Pc Wire Gauge Reamer Set N61-N80 HSS
Mfr # 5485865
Zoro # G9180939
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20PC WIRE GAUGE REAMER SET N61-N80 - HSS
- Overall Length 0
- Material High Speed Steel
- Number of Flutes [Delete]
- Drill Bit Size 20PC WIRE GAUGE REAMER SET N61-N80 - HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485865
- Zoro # G9180939
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 20PC WIRE GAUGE REAMER SET N61-N80 - HSS |
Overall Length | 0 |
Drill Bit Size | 20PC WIRE GAUGE REAMER SET N61-N80 - HSS |
Drilling Length | 185865 |
Details
Material | High Speed Steel |
Number of Flutes | [Delete] |
Old PN | 185865 |
Description | 20PC WIRE GAUGE REAMER SET N61-N80 - HSS |
Description
Part No. 185876
Part No. 185777
Part No. 185799
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Swivel Handle, 1/4" Drive (009000840)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-5/16in (810400)
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (366013)
- SUNEX T47 Internal Star Impact Socket, 3/8"Dr (3670S7)
- KODIAK CUTTING TOOLS .495 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481564)
- KODIAK CUTTING TOOLS .751 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485018)
- KODIAK CUTTING TOOLS #14 HSS Chucking Reamer Straight Flute Straight Shank (5483665)
- KODIAK CUTTING TOOLS .085 HSS Chucking Reamer Straight Flute Straight Shank (5473523)
- KODIAK CUTTING TOOLS 15.50mm HSS Chucking Reamer Straight Flute Straight Shank (5484776)
- KODIAK CUTTING TOOLS .254 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476603)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- Kodiak Cutting Tools Reamers