Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2080 Carbide Reamer Decimal Size
Mfr # 5459740
Zoro # G9187047
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Material Carbide
- Number of Flutes 4
- Size 0.208
- Drill Bit Size 0.208
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459740
- Zoro # G9187047
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.208 |
Drill Bit Size | 0.208 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/16, Steel (GL3X1000T----01)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T25 Power Bit (48-32-4561)
- SKIL 4-3/8", 40-Teeth Skil Flooring Saw Blade (75540)
- INGERSOLL-RAND Gasket, 3102-283 (3102-283)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- Kodiak Cutting Tools Carbide Chucking Reamers