Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2055 (N5) Carbide Reamer Standard Sizes
Mfr # 5459707
Zoro # G9185848
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 3
- Size 0.2055 (#5)
- Material Carbide
- Drill Bit Size 0.2055 (#5)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459707
- Zoro # G9185848
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.2055 (#5) |
Drill Bit Size | 0.2055 (#5) |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cable Splicer's Sheath Kit (48-22-8117)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BMD-613)
- KLEIN TOOLS 9 1/4 in 2000(TM) Iron Workers Plier, Steel (D2000-7CST)
- KLEIN TOOLS Hole Saw Arbor With Pins, 7/16-Inch (31906)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- Kodiak Cutting Tools Carbide Chucking Reamers