Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2050 Carbide Reamer Decimal Size
Mfr # 5459696
Zoro # G9185157
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Size 0.205
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.205
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459696
- Zoro # G9185157
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.205 |
Drill Bit Size | 0.205 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Folding Hex Key Allen Wrench set, 9 metric pieces (ALLFN9M)
- DEWALT Air Ratchet, 3/8" (DWMT70776)
- KRAFT TOOL Square End Magnesium Bull Float Blad, 10 (CC861-01)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Impact Set, 12 pcs (1213SD)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- Kodiak Cutting Tools Reamers