Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2040 (N6) Carbide Reamer Standard Sizes
Mfr # 5459685
Zoro # G9184369
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.2040 (#6)
- Overall Length 3
- Number of Flutes 4
- Material Carbide
- Drill Bit Size 0.2040 (#6)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459685
- Zoro # G9184369
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.2040 (#6) |
Overall Length | 3 |
Drill Bit Size | 0.2040 (#6) |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92013)
- YG-1 TOOL CO Carbide Jobber Length Twist Drill (D5417010)
- STARRETT Thickness Gage, 0.006 In, 1/2 x 12 In (667-6)
- MAKITA 1-1/4" Carbide-Tipped Hole Saw (714077-A)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- Kodiak Cutting Tools Carbide Chucking Reamers