Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2030 Carbide Reamer Decimal Size
Mfr # 5459663
Zoro # G9184737
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.203
- Overall Length 3
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.203
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459663
- Zoro # G9184737
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.203 |
Overall Length | 3 |
Drill Bit Size | 0.203 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH273B)
- JOHNSON LEVEL & TOOL Rafter Angle Square, 12 In, Aluminum (RAS120)
- LEATHERHEAD TOOLS Pick Axe, 36" Orange Fiberglass Handle, 6 lb. Head (PAO-6)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2565P-20, 48-11-2440)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- Kodiak Cutting Tools Carbide Chucking Reamers