Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.202 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5475613
Zoro # G8635946
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 6
- Size 0.202
- Overall Length 5
- Drill Bit Size 0.202
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5475613
- Zoro # G8635946
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.202 |
Overall Length | 5 |
Drill Bit Size | 0.202 |
Drilling Length | 0.1945 |
Shank Diameter | 0.1945 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WRENCH COMBO 10PC MM (CCWS3)
- JONARD TOOLS Insert Bit, SAE, 1/4", Hex, #1/3/16", 2-1/2" (SD-RB1)
- SUPERCUT 150-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (442434)
- TE-CO Knurled Knob Swivel Screw Clamp With Small Pad - 1/4-20 X 1-31/32 (31322S)
- KODIAK CUTTING TOOLS .6235 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481949)
- KODIAK CUTTING TOOLS .347 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478462)
- KODIAK CUTTING TOOLS .3855 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479232)
- KODIAK CUTTING TOOLS .753 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482213)
- KODIAK CUTTING TOOLS .4755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481135)
- KODIAK CUTTING TOOLS 3.50mm HSS Chucking Reamer Straight Flute Straight Shank (5483445)
- ZORO SELECT Chucking Reamer, F, 6 Flute, HSS (11V446)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers