Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2000 Carbide Reamer Decimal Size
Mfr # 5459630
Zoro # G9185105
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.2
- Material Carbide
- Overall Length 3
- Drill Bit Size 0.200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5459630
- Zoro # G9185105
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.2 |
Overall Length | 3 |
Drill Bit Size | 0.200 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oil, Includes: Seal (1615437511)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 10 mm L.40 mm (23050010)
- WIDIA Grooving/Parting Insert (510103)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- Kodiak Cutting Tools Reamers