Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#2/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute
Mfr # 5496634
Zoro # G8670018
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-9/16
- Drill Bit Size #2/0
- Number of Flutes 4
- Size #2/0
- Drilling Length 5/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496634
- Zoro # G8670018
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Overall Length | 1-9/16 |
Drill Bit Size | #2/0 |
Size | #2/0 |
Drilling Length | 5/32 |
Small Diameter | 0.1137 |
Large Diameter | 0.1462 |
Details
Number of Flutes | 4 |
Description
High Speed Steel
Left Hand Spiral Flute
Taper Pin Reamer
Left Hand Spiral Flute
Taper Pin Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2" Drive Impact Extension, 3 pcs (84721N)
- K-TOOL INTERNATIONAL Torque Wrench, 1/4" Drive (KTI72117)
- HOUGEN Tapping Kit 1/2 in. Slot Drive, Includes Adapter (08177)
- MILWAUKEE TOOL 17mm Metric Flex Head Ratcheting Combination Wrench (45-96-9617)
- KODIAK CUTTING TOOLS 37/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415476)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496447)
- KODIAK CUTTING TOOLS 25/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415619)
- KODIAK CUTTING TOOLS #4/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496612)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Straight Flute (5496238)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496700)
- DRILL AMERICA 19/32" HSS 2MT Taper Shank Drill Bit (DWDTS19/32)
- Kodiak Cutting Tools Taper Shank Drill Bits