Shop All Hand Reamers
Kodiak Cutting Tools
2" High Speed Steel Reamer Right-Hand Spiral
Mfr # 5492113
Zoro # G8619085
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14
- Number of Flutes 14
- Size 2zinch
- Drill Bit Size 2zinch
- Drilling Length 1.4990
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5492113
- Zoro # G8619085
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 14 |
Size | 2zinch |
Drill Bit Size | 2zinch |
Drilling Length | 1.4990 |
Shank Diameter | 1.499 |
Length of Cut | 4 |
Details
Number of Flutes | 14 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Cable Puller, 1 to 2 t, 12 ft. Cable, USA (144C-6)
- TITAN Breaker Bar, 1/2" Drive, 30" (12047)
- HUSQVARNA K970Iii Power Cutter, 14 in. (K970 14)
- GUARDAIR Xtra Thrust Air Gun, Steel Ext., 48" (75XT048SA)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- WESTWARD Adj Hand Reamer, 15/32-17/32, 5 1/2, HSS (4LGR7)
- Kodiak Cutting Tools Hand Reamers