Shop All Hand Reamers
Kodiak Cutting Tools
#2 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489176
Zoro # G8665879
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Size 0.2210 (#2)
- Drill Bit Size 0.2210 (#2)
- Drilling Length .2173
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489176
- Zoro # G8665879
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 6 |
Size | 0.2210 (#2) |
Drill Bit Size | 0.2210 (#2) |
Drilling Length | .2173 |
Shank Diameter | 0.2173 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 60 Deg, 1 In, Cobalt (55511)
- WESTWARD 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YV41)
- ABANAKI Belt (BMLM-08)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 800 RPM (21AA75)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- H & H INDUSTRIAL PRODUCTS J High Speed Steel Adjustable Blade Reamer (1-3/16~1-11/32) (2006-9187)
- Kodiak Cutting Tools Reamers