Shop All End Mill Sets
Kodiak Cutting Tools
2 Flute Stub Carbide End Mill Set, 6pc 1/8-1/2
Mfr # 56310025
Zoro # G8678530
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size 6pc set - Stand Shipped Separately
- Overall Length Uncoated
- Drill Bit Size 6pc set - Stand Shipped Separately
- Drilling Length 2 Flute Stub Length 30 Degree Helix in Wooden Stand Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56310025
- Zoro # G8678530
- Country of Origin United States
- Category End Mill Sets
Dimensions
Size | 6pc set - Stand Shipped Separately |
Overall Length | Uncoated |
Drill Bit Size | 6pc set - Stand Shipped Separately |
Drilling Length | 2 Flute Stub Length 30 Degree Helix in Wooden Stand Uncoated |
Details
Number of Flutes | [Delete] |
Coating | Uncoated |
Number of Tools | 6pc set - Stand Shipped Separately |
Style | 2 Flute Stub Length 30 Degree Helix in Wooden Stand Uncoated |
Description
Kodiak Cutting Tools® Brand Solid Carbide Left-Hand End Mill Sets
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All end mills are center cutting.
Left-Hand Spiral / Left-Hand Cut
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All end mills are center cutting.
Left-Hand Spiral / Left-Hand Cut
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234HASD)
- IRWIN Wood Boring Bit, 1 1/8 In, Shank Hex 1/4 (3041019)
- MILWAUKEE TOOL 2 Piece Torque Lock Locking Pliers Set Ergonomic Handle (48-22-3602)
- MAG-MATE Inspection Mirror, Flexible Arm, 14-1/4 In (375G990)
- KODIAK CUTTING TOOLS 4 Flute Regular Length ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310039)
- KODIAK CUTTING TOOLS 5 Flute 45 Deg. Carbide End Mill Set, 6pc 1/8-1/2 altin coated (56310036)
- KODIAK CUTTING TOOLS 4 Flute Stub Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310028)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310040)
- KODIAK CUTTING TOOLS 2 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310041)
- KODIAK CUTTING TOOLS 4 Flute Carbide End Mill Set, 6pc 1/8-1/2 (56310007)
- HHIP 2" X 1" Straight Shank Indexable End Mill (5820-4000)
- Kodiak Cutting Tools End Mills