Shop All End Mill Sets
Kodiak Cutting Tools
2 Flute Regular Length Carbide End Mill Set, 6pc 1/8-1/2
Mfr # 56310042
Zoro # G8678025
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size 6pc set - Stand Shipped Separately
- Overall Length Uncoated
- Drill Bit Size 6pc set - Stand Shipped Separately
- Drilling Length 2 Flute Regular Length 30 Degree Helix in Wooden Stand Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56310042
- Zoro # G8678025
- Country of Origin United States
- Category End Mill Sets
Dimensions
Size | 6pc set - Stand Shipped Separately |
Overall Length | Uncoated |
Drill Bit Size | 6pc set - Stand Shipped Separately |
Drilling Length | 2 Flute Regular Length 30 Degree Helix in Wooden Stand Uncoated |
Details
Number of Flutes | [Delete] |
Number of Tools | 6pc set - Stand Shipped Separately |
Coating | Uncoated |
Style | 2 Flute Regular Length 30 Degree Helix in Wooden Stand Uncoated |
Description
Kodiak Cutting Tools® Brand Solid Carbide End Mill Sets
Square End Mills and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All square end mill cutters are center cutting.
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
4 piece long end mill set contains one of each:
1/8", 1/4", 3/8" & 1/2" diameter
PLEASE NOTE:Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Square End Mills and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All square end mill cutters are center cutting.
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
4 piece long end mill set contains one of each:
1/8", 1/4", 3/8" & 1/2" diameter
PLEASE NOTE:Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (46002)
- STARRETT Band Saw Blade, 16 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-16)
- OCHSENKOPF Plastic Felling Wedge, Yukon Type (OX 32-0100)
- WESTWARD Rubber Foot (CP-75-33)
- KODIAK CUTTING TOOLS 2 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310041)
- KODIAK CUTTING TOOLS 2 Flute Stub ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310026)
- KODIAK CUTTING TOOLS 4 Flute Carbide End Mill Set, 6pc 1/8-1/2 (56310007)
- KODIAK CUTTING TOOLS 4 Flute Stub Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310028)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310040)
- KODIAK CUTTING TOOLS 4 Flute ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310027)
- HHIP 1-1/2" R8 Indexable End Mill (1006-0011)
- Kodiak Cutting Tools End Mill Sets