Shop All End Mill Sets
Kodiak Cutting Tools
2 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2
Mfr # 56310041
Zoro # G8677368
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size 6pc set - Stand Shipped Separately
- Overall Length Uncoated
- Drill Bit Size 6pc set - Stand Shipped Separately
- Drilling Length Ball Nose 2 Flute Regular Length 30 Degree Helix in Wooden Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56310041
- Zoro # G8677368
- Country of Origin United States
- Category End Mill Sets
Dimensions
Size | 6pc set - Stand Shipped Separately |
Overall Length | Uncoated |
Drill Bit Size | 6pc set - Stand Shipped Separately |
Drilling Length | Ball Nose 2 Flute Regular Length 30 Degree Helix in Wooden Stand |
Details
Number of Flutes | [Delete] |
Number of Tools | 6pc set - Stand Shipped Separately |
Coating | Uncoated |
Style | Ball Nose 2 Flute Regular Length 30 Degree Helix in Wooden Stand |
Description
Kodiak Cutting Tools® Brand Ball Nose Solid Carbide End Mill Sets
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. Ball nose end mills are center cutting.
6 piece ball nose end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE:Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. Ball nose end mills are center cutting.
6 piece ball nose end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE:Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring Tempered, 6 In, 7R Grad (C607R-6)
- WESTWARD Three Square File, 6 In, 55/56 TPI (12F787)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA3)
- POWERBUILT 1/2" Drive 20Mm Deep Impact Socket (647192)
- KODIAK CUTTING TOOLS 3 Flute for Aluminum Carbide End Mill Set, 6pc 1/8-1/2 ZRN Coated (56310030)
- KODIAK CUTTING TOOLS 2 Flute Regular Length Carbide End Mill Set, 6pc 1/8-1/2 (56310042)
- KODIAK CUTTING TOOLS 4 Flute Long Series Carbide End Mill Set, 4pc 1/8-1/2 (56310035)
- KODIAK CUTTING TOOLS 10pc Carbide Ball End Mill Set, Reach 8Xs DIA, LOC 1.5Xs DIA, w/ALTiN (56399913)
- KODIAK CUTTING TOOLS 2 Flute Stub ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310026)
- KODIAK CUTTING TOOLS 4 Flute Regular Length ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310039)
- HHIP 1-1/4" 90 Degree R8 Indexable End/Face Mill (5822-3250)
- Kodiak Cutting Tools End Mill Sets