Shop All End Mill Sets
Kodiak Cutting Tools
2 Flute for Aluminum Carbide End Mill Set, 6pc 1/8-1/2 ZRN Coated
Mfr # 56310034
Zoro # G8676336
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length ZRN
- Size 6pc set - Stand Shipped Separately
- Drill Bit Size 6pc set - Stand Shipped Separately
- Drilling Length 2 Flute for Aluminum and Non-Ferrous 45 Degree Helix in Wooden Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56310034
- Zoro # G8676336
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | ZRN |
Size | 6pc set - Stand Shipped Separately |
Drill Bit Size | 6pc set - Stand Shipped Separately |
Drilling Length | 2 Flute for Aluminum and Non-Ferrous 45 Degree Helix in Wooden Stand |
Details
Number of Flutes | [Delete] |
Coating | ZRN |
Style | 2 Flute for Aluminum and Non-Ferrous 45 Degree Helix in Wooden Stand |
Number of Tools | 6pc set - Stand Shipped Separately |
Description
Kodiak Cutting Tools® Brand Solid Carbide End Mill Sets for Aluminum and Other Non-Ferrous Metals
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. Ball nose end mills are center cutting.
6 piece 45 degree helix end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. Ball nose end mills are center cutting.
6 piece 45 degree helix end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 in Slip Joint Plier, Tether Capable, 1.25 in Jaw (D511-8)
- MILWAUKEE TOOL SHOCKWAVE Torx Security Insert Bit Set - 10PC (48-32-4618)
- HOMESTEAD Leather Hole Punch Hand Pliers Belt & Revolver Style with Standard Punch Dies Belt Shoe - Chrome (HO1574480)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 1/2 (C23865)
- KODIAK CUTTING TOOLS 4 Flute ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310027)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310040)
- KODIAK CUTTING TOOLS 2 Flute Stub ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310026)
- KODIAK CUTTING TOOLS 5 Flute 45 Deg. Carbide End Mill Set, 6pc 1/8-1/2 altin coated (56310036)
- KODIAK CUTTING TOOLS 4 Flute Carbide End Mill Set, 6pc 1/8-1/2 (56310007)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Carbide End Mill Set, 6pc 1/8-1/2 (56310037)
- KODIAK CUTTING TOOLS 4 Flute Stub Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310028)
- Kodiak Cutting Tools End Mill Sets