Shop All Round Dies
Kodiak Cutting Tools
2" Die Stock for Round Die
Mfr # 5470223
Zoro # G8645134
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2zinch
- Overall Length 0
- Drill Bit Size 2zinch
- Drilling Length 170223
- Description 2zinch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5470223
- Zoro # G8645134
- Country of Origin United States
- Category Round Dies
Dimensions
Size | 2zinch |
Overall Length | 0 |
Drill Bit Size | 2zinch |
Drilling Length | 170223 |
Details
Description | 2zinch |
Old PN | 170223 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Shaft Stainless Steel Jiffy Mixer, 24 (DC409)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (477429)
- KLEIN TOOLS Phillips, Slotted, Square, TORX Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32535)
- KODIAK CUTTING TOOLS 5/16-18 Die Split Round Adjustable High Speed Steel (5471961)
- KODIAK CUTTING TOOLS 1/4-28 Die Split Round Adjustable Carbon Steel (5470553)
- KODIAK CUTTING TOOLS 9/16-18 Die Split Round Adjustable High Speed Steel (5472148)
- KODIAK CUTTING TOOLS 1/2-20 Die Split Round Adjustable High Speed Steel (5472115)
- KODIAK CUTTING TOOLS 1" Die Stock for Round Die (5470201)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable Carbon Steel (5470740)
- URREA 1" NPT pipe threader die head (850-1)
- Kodiak Cutting Tools Round Dies