Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#2 Combined Drill & Countersink 60 Deg. Sizes 0 to 8
Mfr # 5418787
Zoro # G8604428
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #2
- Overall Length 1-7/8
- Number of Flutes 2
- Drill Bit Size #2
- Drilling Length 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418787
- Zoro # G8604428
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #2 |
Overall Length | 1-7/8 |
Drill Bit Size | #2 |
Drilling Length | 3/16 |
Details
Number of Flutes | 2 |
Description
60 Degree Point AngleDoule-End Combined Drill and Countersink Also available with ALTiN coating
Solid Carbide Also availble in 1 five piece set with sizes #1-#5, supplied with a wooden twist-top case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 60 deg 3 Flute 5 piece Center Reamer Set HSS (50026)
- BON TOOL Bon 82-915 Spiked Roller 1-1/4", Plastic 9" With Handle (82-915)
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 1/4 x 18 in. (33216)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease ratchet, fine tooth WA.4.5 ° L.193 mm (12111030)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- WIDIA Indexable Drilling Insert, 060203, Carbide (TCF060203BCV36)
- GREENLEE Drill/Tap/Countersink Bit, 12-24x2 1/4 L (DTAP12-24)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & TiN Jobber Drill Set HTGP/150T Greenfield Threading (330084)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 11/64" (37908)
- HHIP #4 1/8 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2125)
- Kodiak Cutting Tools Combined Drill & Countersinks