Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#2 Combined Drill & Countersink 60 Deg. Cobalt
Mfr # 5418743
Zoro # G8662065
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #2
- Overall Length 3/16
- Number of Flutes 2
- Drill Bit Size #2
- Drilling Length 5/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418743
- Zoro # G8662065
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #2 |
Overall Length | 3/16 |
Drill Bit Size | #2 |
Drilling Length | 5/64 |
Details
Number of Flutes | 2 |
Description
60 Degree Point AngleDouble-End Combined Drill and Countersink M42 Cobalt Material for Improved Performance in Tough Materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Air Line Assembly For Proset 1600, 2500, Xt1 And Xt2 Blind Rivet Tools (FAN239-157)
- WILTON Wilton 11112 B.A.S.H Shop Hammer Kit - 3 Piece (WIL11112)
- PALMGREN 1-1/2" Light Duty Drill Press Vise, 1-1/2" with (9612152)
- DIABLO SPEEDemon 6 in. L High Speed Steel Spade Bit Set 16 pc (DSP2980-S16)
- DEWALT #8 Countersink with 11/64" Drill Bit (DW2568)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 (C22308)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- GREENLEE Drill/Tap/Countersink Bit, 10-32x2 1/4 L (DTAP10-32)
- HHIP #2 5/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2078)
- Kodiak Cutting Tools Combined Drill & Countersinks