Shop All Straight Flute 3-Flute Taps
Kodiak Cutting Tools
#2-56 TIN Coated Tap Taper Chamfer
Mfr # 5540538
Zoro # G9185166
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Style Taper
- Overall Length 7/16
- Size #2-56
- Drill Bit Size #2-56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540538
- Zoro # G9185166
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Overall Length | 7/16 |
Size | #2-56 |
Drill Bit Size | #2-56 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 3 |
Tap Style | Taper |
Limit | H2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J7724H 3/8" Drive Deep Impact Socket 3/4" - 6 Point (J7724H)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 00 300)
- POWERBUILT 1/2" Drive 3/4'' Impact Socket (647155)
- SWANSON TOOL 8" x 12" Steel Utility Square (TS153)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (339048)
- GREENFIELD THREADING Straight Flute Hand Tap , M6-1 , Plug , Metric , 3 Flutes (313514)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2402703)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C55170)
- Kodiak Cutting Tools Taps