Shop All Straight Flute 3-Flute Taps
Kodiak Cutting Tools
#2-56 TIN Coated Tap Plug Chamfer
Mfr # 5540549
Zoro # G9183790
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Style Plug
- Overall Length 7/16
- Size #2-56
- Drill Bit Size #2-56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540549
- Zoro # G9183790
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Overall Length | 7/16 |
Size | #2-56 |
Drill Bit Size | #2-56 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 3 |
Tap Style | Plug |
Limit | H2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21)
- LENOX Band Saw Blade, 4 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (79978D2B41230)
- HHIP 24"/600mm Heavy Duty Long Vernier Caliper (4100-0006)
- ECLIPSE ENTERPRISES. Eclipse - Mini - Micro Cutter (200-083)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (4687-4)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1014000)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 Flutes (300815)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1972200)
- Kodiak Cutting Tools Straight Flute 3-Flute Taps