Shop All Hand Taps
Kodiak Cutting Tools
#2-56 Standard Hand Tap Machine Screw Sizes
Mfr # 5499802
Zoro # G8601427
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/16
- Number of Flutes 3
- Tap Style Taper
- Size #2-56
- Drill Bit Size #2-56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499802
- Zoro # G8601427
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 7/16 |
Size | #2-56 |
Drill Bit Size | #2-56 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Tap Style | Taper |
Limit | H2 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 1.38 in. L X 3/8 and 1/2 in. drive SAE Socket Adapter 1 pc (CDTA3C)
- STEELMAN Non-Marring Magnetic Parts Tray with 6 Screwdriver / Tool Holders (41810)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208EFS)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33130)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503069)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- KODIAK CUTTING TOOLS 3/4 Countersink 4 Flute Machine Style 82 Deg. (5413650)
- KODIAK CUTTING TOOLS #10-24 Standard Hand Tap Machine Screw Sizes (5501903)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503597)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511319)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/8-12)
- Kodiak Cutting Tools Hand Taps