Shop All Hand Taps
Kodiak Cutting Tools
#2-56 Standard Hand Tap Machine Screw Sizes
Mfr # 5499780
Zoro # G8600438
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/16
- Tap Style Plug
- Number of Flutes 2
- Size #2-56
- Drill Bit Size #2-56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499780
- Zoro # G8600438
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 7/16 |
Size | #2-56 |
Drill Bit Size | #2-56 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Tap Style | Plug |
Number of Flutes | 2 |
Limit | H2 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO N2R Hand Notcher (N2R)
- PROTO 3/8" Drive, SAE 2-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4972CF)
- KODIAK CUTTING TOOLS 1-1/16 Inch Construction ReamerLH Spiral Black & Gold w/3 Flats (5497580)
- MASTER APPLIANCE Solder Tip and Adaptor (35386)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511319)
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543761)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap Fractional (5504488)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502629)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m12 x 1.75 (DWTB12X1.75)
- Kodiak Cutting Tools Hand Taps